Add More Items
View All Quick Selects
Below you can add an image for 'combination plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
Available now at N. San Antonio: In Stock
Total Availability: In Stock
N. San Antonio Availability: In Stock
Book Price
$164.11
Per 100
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
Check local availability
$23.19
Each
Decorator Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 LB
$3.80
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1900 LB
$299.68
Twist Combo Wire Connector Pail, #22 Awg;#18 Awg Conductor Size, #8 Awg;#10 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Tan;Yellow;Red;Blue Insulation Color, +221 °F Operating Temperature, 600 V Ac, 1.67 LB/Ea
Total Availability:
Total Availability: Out of Stock
$75.59
This item is no longer available. Click to view alternate items.
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.0953 LB
$137.63
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Duplex, Brown
$0.62
Threaded Bridle Ring, 50 LB (Static) Load Rating, 1/4-20 X 9/16 In Thread Size, Steel, Zinc Plated, 1-1/4 In Size, 0.07 LB
$537.78
Trademaster Plate 3-Gang 2TOGGLE 1 Decorator
$3.03
Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Standard, 4-Conductor Jack and Coax Adapter, Type F, RJ11, RJ14, Combination
$4.19
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$58.18
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1500 LB
$2.29
Lutron Claro 1 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-1-SW, Snow White
$11.90
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
$221.72
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 LB
$151.64
1" to 3/4" Reducing Bushing, Steel (Zinc Plated)
Total Availability: Available from manufacturer.
$8.46
Toggle Switch Wall Plate, 3-Gang
$252.21
1-1/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
$10.77
Smooth Wall Plate 2-Gang Duplex
$166.22
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
$3.82
20
Popularity
Default